Check Availability
  • BRADY 

    Indoor Polyester Label Tape Cartridge, Metallic Silver, 4"W x 100 ft.

  • Item # 3BE91
  • Mfr. Model # 76720
Indoor Polyester Label Tape Cartridge, Metallic Silver, 4"W x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GlobalMarkĀ® tape is designed to offer easy installation and durability. It is not supported for plotter cutting.
Show More Close
 

Technical Specifications

Item # 3BE91
Mfr. Model # 76720
UNSPSC #55121611
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility GlobalMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor
Background Color Metallic Silver
Length 100 ft.
Width 4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Metallic Silver
Label Type Indoor
Tape Material Polyester
Adhesive Yes
Temp. Range -40 Degrees to 230 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms