Check Availability
  • BRADY 

    Indoor Polyester Label Tape Cartridge, Metallic Silver, 1-1/4"W x 100 ft.

  • Item # 3BE90
  • Mfr. Model # 76722
Indoor Polyester Label Tape Cartridge, Metallic Silver, 1-1/4"W x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GlobalMarkĀ® tape is designed to offer easy installation and durability. It is not supported for plotter cutting.
Show More Close
 

Technical Specifications

Item # 3BE90
Mfr. Model # 76722
UNSPSC #55121611
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility GlobalMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor
Background Color Metallic Silver
Length 100 ft.
Width 1-1/4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Metallic Silver
Label Type Indoor
Tape Material Polyester
Adhesive Yes
Temp. Range -40 Degrees to 230 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms