Check Availability
  • BRADY 

    Indoor/Outdoor Vinyl Film Label Tape Cartridge, White/Black, 1/2"W x 90 ft.

  • Item # 6T623
  • Mfr. Model # 142781
Indoor/Outdoor Vinyl Film Label Tape Cartridge, White/Black, 1/2"W x 90 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Labels adhere to most clean, dry surfaces including equipment, pipes, walls, and windows. They conform well to curved, irregular, or rough surfaces and resist grease, oil, and most industrial chemicals.
Show More Close
 

Technical Specifications

Item # 6T623
Mfr. Model # 142781
UNSPSC #55121611
Catalog Page 1929
Shipping Weight 1.6 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility Labelizer Plus, VersaPrinter
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Black/White
Length 90 ft.
Width 1/2"
Tape Format Continuous Roll
Labels per Roll Continuous
Color White/Black
Label Type Indoor/Outdoor
Tape Material Vinyl Film
Adhesive Yes
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms