Check Availability
  • BRADY 

    Indoor/Outdoor Vinyl Film Label Tape Cartridge, Brown, 1"W x 50 ft.

  • Item # 4VJ05
  • Mfr. Model # 142294
Indoor/Outdoor Vinyl Film Label Tape Cartridge, Brown, 1"W x 50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HandiMark® tape is manufactured with durable vinyl for use in indoor and outdoor applications. It adheres well to most clean, dry surfaces including pipes, walls, equipment, and windows. It also conforms well to curved and rough surfaces, and withstands grease, oil, and most industrial chemicals. The tape offers a five-year average outdoor durability in temperatures from 180°F to -40°F (82°C to -40°C), and can be applied in temperatures as low as 0° F (-18°C).
Show More Close
 

Technical Specifications

Item # 4VJ05
Mfr. Model # 142294
UNSPSC #55121611
Catalog Page 1929
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility HandiMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Brown
Length 50 ft.
Width 1"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Brown
Label Type Indoor/Outdoor
Tape Material Vinyl Film
Adhesive Yes
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms