Check Availability
  • BRADY 

    Indoor/Outdoor Vinyl Film Label Tape Cartridge, Black/Orange, 1-1/2"W x 30 ft.

  • Item # 4EE65
  • Mfr. Model # XC-1500-595-OR-BK
Indoor/Outdoor Vinyl Film Label Tape Cartridge, Black/Orange, 1-1/2"W x 30 ft. Tape Cartridge,Black/Orange,30 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels are manufactured with durable vinyl tape and are designed for use with IDXPERT™ and LABXPERT™ printers.
Show More Close
 

Technical Specifications

Item # 4EE65
Mfr. Model # XC-1500-595-OR-BK
UNSPSC #31201525
Catalog Page 1929
Shipping Weight 0.32 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility IDXPERT , LABXPERT
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data ID
Background Color Black/Orange
Length 30 ft.
Width 1-1/2"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/Orange
Label Type Indoor/Outdoor
Tape Material Vinyl Film
Adhesive Yes
Temp. Range -40 Degrees to 248 Degrees F
Metal Detectable No
Standards ASTM D 523; ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms