Check Availability
  • BRADY 

    Indoor/Outdoor Vinyl Film Label Tape Cartridge, Black/Orange, 1/2"W x 21 ft.

  • Item # 3PXV3
  • Mfr. Model # M21-500-595-OR
Indoor/Outdoor Vinyl Film Label Tape Cartridge, Black/Orange, 1/2"W x 21 ft. Label Cartridge,Black/Orange,1/2 In. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These labels feature vinyl construction for indoor and outdoor applications. They are designed for use with the BMP21 series printer, available separately.
Show More Close
 

Technical Specifications

Item # 3PXV3
Mfr. Model # M21-500-595-OR
UNSPSC #44102412
Catalog Page 361
Shipping Weight 0.14 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Smooth, Flat Surfaces, Textured Surfaces
Background Color Black/Orange
Length 21 ft.
Width 1/2"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/Orange
Label Type Indoor/Outdoor
Tape Material Vinyl Film
Adhesive Yes
Temp. Range -40 Degrees to 176 Degrees F
Standards ASTM D 523; ASTM D 2979
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms