Check Availability
  • BRADY 

    Indoor/Outdoor Vinyl Film Label Tape Cartridge, Brown, 1-1/8"W x 100 ft.

  • Item # 3PU57
  • Mfr. Model # 113137
Indoor/Outdoor Vinyl Film Label Tape Cartridge, Brown, 1-1/8"W x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GlobalMarkĀ® tape is manufactured with vinyl to help in adhering to low-surface-energy items such as PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces, and equipment made from recycled plastics. The tape is also designed to bond with highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes, and paper-jacketed pipes.
Show More Close
 

Technical Specifications

Item # 3PU57
Mfr. Model # 113137
UNSPSC #55121611
Catalog Page 1929
Shipping Weight 0.88 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility GlobalMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Brown
Length 100 ft.
Width 1-1/8"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Brown
Label Type Indoor/Outdoor
Tape Material Vinyl Film
Adhesive Yes
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms