Check Availability
  • BRADY 

    Indoor/Outdoor Vinyl Film Label Tape Cartridge, Black/White, 1-1/8"W x 90 ft.

  • Item # 3AW70
  • Mfr. Model # 142740
Indoor/Outdoor Vinyl Film Label Tape Cartridge, Black/White, 1-1/8"W x 90 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tape cartridge is for use with a Labelizer PlusĀ® printer. The vinyl tape is suitable for indoor or outdoor use.
Show More Close
 

Technical Specifications

Item # 3AW70
Mfr. Model # 142740
UNSPSC #55121611
Catalog Page 1929
Shipping Weight 2.1 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility Labelizer Plus, VersaPrinter
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Black/White
Length 90 ft.
Width 1-1/8"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor/Outdoor
Tape Material Vinyl Film
Adhesive Yes
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms