Check Availability
  • BRADY 

    Indoor/Outdoor Vinyl Film Label Tape Cartridge, Brown, 1-1/8"W x 100 ft.

  • Item # 14A532
  • Mfr. Model # 115761
Indoor/Outdoor Vinyl Film Label Tape Cartridge, Brown, 1-1/8"W x 100 ft. Tape Cartridge,Brown,100 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MiniMarkā„¢ industrial vinyl label printer tape is designed to adhere to difficult, low-surface-energy items including PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces, and equipment made from recycled plastics. It is also recommended for use on HIG.
Show More Close
 

Technical Specifications

Item # 14A532
Mfr. Model # 115761
UNSPSC #55121611
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility MiniMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Brown
Length 100 ft.
Width 1-1/8"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Brown
Label Type Indoor/Outdoor
Tape Material Vinyl Film
Adhesive Yes
Temp. Range -40 Degrees to 180 Degrees F
Metal Detectable No
Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms