Check Availability
  • BRADY 

    Indoor/Outdoor Temperature Label Stock Label Tape Cartridge, Black/White, 2"W x 90 ft.

  • Item # 14A493
  • Mfr. Model # 64776
Indoor/Outdoor Temperature Label Stock Label Tape Cartridge, Black/White, 2"W x 90 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14A493
Mfr. Model # 64776
UNSPSC #55121611
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility Labelizer Plus, VersaPrinter
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Black/White
Length 90 ft.
Width 2"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor/Outdoor
Tape Material Temperature Label Stock
Adhesive Yes
Temp. Range -40 Degrees to 212 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms