Check Availability
  • BRADY 

    Indoor/Outdoor Polyester Tape, Metallic Silver, 2-1/4"W x 100 ft.

  • Item # 6UNL5
  • Mfr. Model # B30C-2250-565-SL
Indoor/Outdoor Polyester Tape, Metallic Silver, 2-1/4"W x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6UNL5
Mfr. Model # B30C-2250-565-SL
UNSPSC #55121611
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Item Tape
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Asset Tracking, Barcode Labeling, General and Industrial ID, Rating Plates
Background Color Metallic Silver
Length 100 ft.
Width 2-1/4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Metallic Silver
Label Type Indoor/Outdoor
Tape Material Polyester
Temp. Range -40 Degrees to 230 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms