Check Availability
  • BRADY 

    Indoor/Outdoor Polyester Low-Halide Pipe Tape, Tan, 2-1/4"W x 100 ft.

  • Item # 6UND6
  • Mfr. Model # B30C-2250-569-TN
Indoor/Outdoor Polyester Low-Halide Pipe Tape, Tan, 2-1/4"W x 100 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-performance polyester tape features a low-halide content for labeling stainless steel pipes and smooth surfaces.
Show More Close
 

Technical Specifications

Item # 6UND6
Mfr. Model # B30C-2250-569-TN
UNSPSC #55121611
Catalog Page 1927
Shipping Weight 1.7 lbs
Country of Origin Mexico *
Item Low-Halide Pipe Tape
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Maker Product Type Label
Primary Label Application Pipe Markers
Application Stainless Steel Pipes In Harsh Environments
Background Color Tan
Length 100 ft.
Width 2-1/4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Tan
Label Type Indoor/Outdoor
Tape Material Polyester
Temp. Range -40 Degrees to 212 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms