Check Availability
  • BRADY 

    Indoor/Outdoor Polyester Label Tape Cartridge, Metallic Silver, 4"W x 33 ft.

  • Item # 3HGE1
  • Mfr. Model # 13580
Indoor/Outdoor Polyester Label Tape Cartridge, Metallic Silver, 4"W x 33 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This retro reflective tape is designed to offer a highly reflective solution in labeling outdoor utility poles and pedestals, jobsite equipment, and roof-top equipment in low-light environments and inclement weather conditions. It is compatible with the BBP85 and PowerMark Sign and Label printers, available separately.
Show More Close
 

Technical Specifications

Item # 3HGE1
Mfr. Model # 13580
UNSPSC #55121611
Catalog Page 1928
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility PowerMark
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Metallic Silver
Length 33 ft.
Width 4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Metallic Silver
Label Type Indoor/Outdoor
Tape Material Polyester
Temp. Range -40 Degrees to 158 Degrees F
Metal Detectable No
Standards Type 1 (Fed. Spec. L-S-300)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms