This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Indoor/Outdoor Polyester Label Tape Cartridge, Black/White, 1-1/8"W x 110 ft.

  • Item # 14A515
  • Mfr. Model # 64355
Indoor/Outdoor Polyester Label Tape Cartridge, Black/White, 1-1/8"W x 110 ft.

See alternate products available online.

Technical Specifications

Item # 14A515
Mfr. Model # 64355
UNSPSC #55121611
Shipping Weight 2.35 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility Labelizer Plus, VersaPrinter
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Black/White
Length 110 ft.
Width 1-1/8"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/White
Label Type Indoor/Outdoor
Tape Material Polyester
Temp. Range -40 Degrees to 212 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In