Check Availability
  • BRADY 

    Indoor/Outdoor Polyester Label Tape Cartridge, Black/Orange, 2-1/4"W x 58 ft.

  • Item # 14A510
  • Mfr. Model # 64401
Indoor/Outdoor Polyester Label Tape Cartridge, Black/Orange, 2-1/4"W x 58 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14A510
Mfr. Model # 64401
UNSPSC #55121611
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Label Tape Cartridge
Printer Series Compatibility Labelizer Plus, VersaPrinter
Label Maker Product Type Label
Primary Label Application Lean and General Labeling
Application Indoor/Outdoor
Background Color Black/Orange
Length 58 ft.
Width 2-1/4"
Tape Format Continuous Roll
Labels per Roll Continuous
Color Black/Orange
Label Type Indoor/Outdoor
Tape Material Polyester
Temp. Range -40 Degrees to 158 Degrees F
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms