Check Availability
  • BRADY 

    Indoor/Outdoor, Preprinted GHS Diamond, Precut, 270 Labels Per Roll Thermal Transfer Label, Red on W

  • Item # 39F437
  • Mfr. Model # B30-261-7569-CLP4B
Indoor/Outdoor, Preprinted GHS Diamond, Precut, 270 Labels Per Roll Thermal Transfer Label, Red on W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

GHS workplace safety/secondary container labels are designed for use with the BBP®31 Sign & Label Printer, No. 6XGX4, available separately. The pre-printed, pre-cut labels allow users to create 2-color labels in one print pass. The diamond layout on each label matches a template in MarkWare™ Software for OSHA-compliant, GHS/CLP labels. The indoor/outdoor vinyl material C52withstands exposure to moisture, chemicals, and handling.
Show More Close
 

Technical Specifications

Item # 39F437
Mfr. Model # B30-261-7569-CLP4B
UNSPSC #55121620
Shipping Weight 2.24 lbs
Country of Origin Mexico *
Item Thermal Transfer Label
Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Maker Product Type Label
Primary Label Application Hazard Communication
Application Chemical Hazard Labeling
Legend Color Red
Background Color White
Length 2-29/32"
Width 4-19/64"
Tape Format Die Cut - Tag
Legend L4B Diamond
Labels per Roll 270
Color Red on White
Label Type Indoor/Outdoor, Preprinted GHS Diamond, Precut, 270 Labels Per Roll
Temp. Range -4 Degrees to 167 Degrees F (-20 Degrees to 75 Degrees C)
Metal Detectable No
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms