Check Availability
Health Hazard Accident Prevention Tag, Polyester, 5-3/4"H x 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This accident prevention tag features a write-on, textured surface to call out important information such as hazard ratings or the presence of hazardous materials. The tags are made of heavy-duty vinyl, which helps to withstand moisture, grease, and dirt, and is suitable for writing on with a pencil, ballpoint pen, or a marking pen.
Show More Close
 

Technical Specifications

Item # 5RE11
Mfr. Model # 76237
UNSPSC #27111801
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Accident Prevention Tag
Hazard Communication Standard HMIG
Legend Target Organs Affected (NFPA Diamond)
Height 5-3/4"
Width 3"
Background Color White
Header No Header
No. of Ties Included 25
Language English
Reverse Side Legend Warning Exposure to This Material Can Cause Damage
Hole Size 3/8"
Grommet Material Metal
Shape Rectangle
Write on Surface Yes
Includes (25) Plastic Lock-On Ties
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Tag Material Polyester
Subject Matter Health Hazard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In