Check Availability
  • BRADY 

    Health Hazard, Asbestos, Polyester, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 38H866
  • Mfr. Model # 129356
Health Hazard, Asbestos, Polyester, 14" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38H866
Mfr. Model # 129356
UNSPSC #55121718
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Health Hazard
Height 14"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Asbestos
Header Legend Color White
Header Background Color Green
Legend No Legend
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant No
OSHA Compliant Yes
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms