Check Availability
  • BRADY 

    Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4

  • Item # 20RY93
  • Mfr. Model # 49569
Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The hard hat emblem is designed to offer convenience in identifying first aid personnel, authorized operators, and facility visitors. Each emblem is manufactured with self-sticking, indoor- and outdoor-grade vinyl.
Show More Close
 

Technical Specifications

Item # 20RY93
Mfr. Model # 49569
UNSPSC #55121606
Shipping Weight 0.025 lbs
Country of Origin USA *
Item Hard Hat Emblem Label
Language English
Legend Health and Safety/Committee Member
Header No Header
Material Vinyl
Height 2" dia.
Width 2" dia.
Legend Color Green, White
Background Color Green, White
Legend Style Symbol and Text
Shape Circle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In