This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Handicap Entrance Sign, Entrance, 8"x8"

  • Item # 6G448
  • Mfr. Model # 73447
Handicap Entrance Sign, Entrance, 8"x8"

See alternate products available online.

Product Details

Rigid plastic sign features Grade 2 Braille characters to help comply with the Americans with Disabilities Act (ADA). Can be easily wall-mounted with included double-faced mounting tape.
Show More Close
 

Technical Specifications

Item # 6G448
Mfr. Model # 73447
UNSPSC #55121704
Catalog Page 1924
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Handicap Entrance Sign
Sign Subject Matter Exit and Entrance
Height 8"
Width 8"
Thickness 95 Mil
Sign Material Plastic
Sign Mounting Style Surface
Header No Header
Legend Entrance
Sign Legend Color White
Sign Background Color Black
Printed Language Braille, English
Sign Shape Square
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
UV Resistant No
ANSI Compliant Yes
OSHA Compliant No
Standards ADA Compliant; ICC/ANSI A117.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms