Check Availability
  • BRADY 

    HMIG Label,7/8 In. H,7/8 In. W,PK750

  • Item # 9WYY7
  • Mfr. Model # 20776LS
HMIG Label,7/8 In. H,7/8 In. W,PK750
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these labels to help identify potential hazards in the workplace.
Show More Close
 

Technical Specifications

Item # 9WYY7
Mfr. Model # 20776LS
UNSPSC #44102411
Catalog Page 1938
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item HMIG Label
Material Paper
Legend HMIG Reactivity
Height 7/8"
Width 7/8"
Metal Detectable No
Shape Square
Laminated Yes
Self-Adhesive Yes
Language English
Hazard Communication Standard HMIG
Legend/Background Color Blue, Red, Yellow/White
* This product's country of origin is subject to change

Compliance and Restrictions