Check Availability
  • BRADY 

    HMIG Label, 4 In. H, 8 In. W, PK100

  • Item # 9UDH9
  • Mfr. Model # 827LS
HMIG Label, 4 In. H, 8 In. W, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9UDH9
Mfr. Model # 827LS
UNSPSC #55121606
Shipping Weight 0.8 lbs
Country of Origin USA *
Item HMIG Label
Material Paper
Legend HMIG Reactivity
Height 4"
Width 8"
Metal Detectable No
Shape Rectangle
Laminated Yes
Self-Adhesive Yes
Language English, Spanish
Hazard Communication Standard HMIG
Legend/Background Color Blue, Red, Yellow/White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms