Check Availability
  • BRADY 

    HMIG Label, 10 In. H, 7-1/4 In. W, PK100

  • Item # 8RLT3
  • Mfr. Model # 99182
HMIG Label, 10 In. H, 7-1/4 In. W, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8RLT3
Mfr. Model # 99182
UNSPSC #55121606
Shipping Weight 1.95 lbs
Country of Origin USA *
Item HMIG Label
Material Paper
Legend HMIG Reactivity
Height 10"
Width 7-1/4"
Metal Detectable No
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
Language English
Hazard Communication Standard HMIG
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color Blue, Red, Green, Yellow/White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms