Check Availability
  • BRADY 

    HMIG Label,2-7/8 In. H,7/8 In. W,PK500

  • Item # 8ARM1
  • Mfr. Model # 577LS
HMIG Label,2-7/8 In. H,7/8 In. W,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use these labels to help identify potential hazards in the workplace.
Show More Close
 

Technical Specifications

Item # 8ARM1
Mfr. Model # 577LS
UNSPSC #44102411
Catalog Page 1938
Shipping Weight 0.4 lbs
Country of Origin Mexico *
Item HMIG Label
Material Paper
Legend HMIG Reactivity
Height 2-7/8"
Width 7/8"
Metal Detectable No
Shape Square
Laminated Yes
Self-Adhesive Yes
Language English
Hazard Communication Standard HMIG
Legend/Background Color Blue, Red, Yellow/White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms