Check Availability
  • BRADY 

    HMIG Label,Self-Adhesive Paper,PK100

  • Item # 8AKN3
  • Mfr. Model # 99193
HMIG Label,Self-Adhesive Paper,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AKN3
Mfr. Model # 99193
UNSPSC #55121606
Shipping Weight 0.6 lbs
Country of Origin USA *
Item HMIG Label
Material Paper
Legend HMIG Reactivity
Height 4"
Width 5.87 in
Metal Detectable No
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
Language English
Hazard Communication Standard HMIG
Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Legend/Background Color Blue, Red, Yellow, Black/White
* This product's country of origin is subject to change

Compliance and Restrictions