Check Availability
Green Blank Tag, Aluminum, Square, 2" Height, 25 PK
  • BRADY 

    Green Blank Tag, Aluminum, Square, 2" Height, 25 PK

  • Item # 15Y737
  • Mfr. Model # 87642
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Product Details

These blank aluminum valve tags are designed to offer the durability of brass tags, with the added feature of color-coding capability.
Show More Close
 

Technical Specifications

Item # 15Y737
Mfr. Model # 87642
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Blank Tag
Material Aluminum
Color Green
Height 2"
Width 2"
Number Series Blank
Shape Square
Hole Size 3/16"

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms