Check Availability
  • BRADY 

    Glow-in-the-Dark Stair Marking Tape, Solid, L, 3" Width, 520 PK

  • Item # 2PB73
  • Mfr. Model # 81735
Glow-in-the-Dark Stair Marking Tape, Solid, L, 3" Width, 520 PK Stair Marking Tape,L,3In W,9 In. L,PK520
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These glow-in-the-dark, "L" shaped stair markers help to provide a bright, long-lasting afterglow to guide people to safety during lights-out evacuations.
Show More Close
 

Technical Specifications

Item # 2PB73
Mfr. Model # 81735
UNSPSC #55121615
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Glow-in-the-Dark Stair Marking Tape
Pattern Solid
Safety Tape Color White
Width 3"
Tape Strip Length 9"
Tape Format Die Cut - Tag
Die Cut Shape L
Material Antislip
Thickness 0.019"
Performance Temp. 50 Degrees to 230 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards Applied For MEA#, NYC Approved
* This product's country of origin is subject to change

Compliance and Restrictions