Check Availability
Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA
  • BRADY 

    Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 3TN50
  • Mfr. Model # 76433
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Warning and Marking Tape
Use for blackouts or low-light conditions. Provide 10 hr. of illumination.
Show More Close
 

Technical Specifications

Item # 3TN50
Mfr. Model # 76433
UNSPSC #31201516
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid
Safety Tape Color White
Width 3"
Roll Length 15 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Thickness 0.008"
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ISO 9001

* This product's country of origin is subject to change

Compliance and Restrictions