Check Availability
  • BRADY 

    Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 2PB70
  • Mfr. Model # 81729
Glow-in-the-Dark Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-intensity, glow-in-the-dark tape is recommended for marking the leading edges of steps and landings, door frames, and handrails. It is engineered to provide a bright, long-lasting afterglow to help guide people to safety.
Show More Close
 

Technical Specifications

Item # 2PB70
Mfr. Model # 81729
UNSPSC #31201520
Catalog Page 1911
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Glow-in-the-Dark Marking Tape
Pattern Solid
Safety Tape Color White
Width 1"
Roll Length 50 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Antislip
Thickness 0.019"
Performance Temp. 50 Degrees to 230 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006; NSFI Certified for High Traction; OSHA 1910.144; OSHA 1910.22
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms