Check Availability
  • BRADY 

    Glow-in-the-Dark Door Marking Tape, Solid, L, 1" Width, 56 PK

  • Item # 6XU36
  • Mfr. Model # 81867
Glow-in-the-Dark Door Marking Tape, Solid, L, 1" Width, 56 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These glow-in-the-dark stair markers are designed to provide a bright, long-lasting afterglow that helps guide people to safety during a lights-out evacuation.
Show More Close
 

Technical Specifications

Item # 6XU36
Mfr. Model # 81867
UNSPSC #31201520
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Glow-in-the-Dark Door Marking Tape
Pattern Solid
Safety Tape Color White
Width 1"
Tape Strip Length 9"
Tape Format Die Cut - Tag
Die Cut Shape L
Material Polyester
Thickness 0.010"
Performance Temp. 50 Degrees to 230 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards MEA #218-05-M, NYC
* This product's country of origin is subject to change

Compliance and Restrictions