Check Availability
  • BRADY 

    Forklift Tag Kit, Plastic, Height: 11-1/2", Width: 6", White

  • Item # 3GAK4
  • Mfr. Model # FLT-ETSH9A
Forklift  Tag Kit, Plastic, Height: 11-1/2", Width: 6", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The FORKLIFTAG™ helps to promote daily preventative safety, maintenance, and identification management for employees operating forklift trucks.
Show More Close
 

Technical Specifications

Item # 3GAK4
Mfr. Model # FLT-ETSH9A
UNSPSC #55121503
Shipping Weight 2.85 lbs
Country of Origin USA *
Item Forklift(TM) Tag Kit
Legend Forklift Tag Ref No
Height 11-1/2"
Width 6"
Tag Color White
Background Color White
Language English
Shape Rectangle
No. of Ties Included 10
Write on Surface Yes
Header Forklift Tag
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Includes (10) Holders, (10) Status Inserts, Oenpermanent Marker Pen
Legend Same on Both Sides No
Tag Material Plastic
Subject Matter Lockout Tagout
* This product's country of origin is subject to change

Compliance and Restrictions