Check Availability
  • BRADY 

    Fluorescent Safety Label,PK20

  • Item # 8AAJ1
  • Mfr. Model # 20331LS
Fluorescent Safety Label,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AAJ1
Mfr. Model # 20331LS
UNSPSC #55121606
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Fluorescent Safety Label
Language English
Legend Eye Prot
Header Caution
Material Polyester
Height 3-1/2"
Width 5"
Legend Color Black
Background Color Yellow
Legend Style Text
Shape Rectangle
Laminated Yes
Self-Adhesive Yes
Header Legend Color Yellow
Header Background Color Black
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions