Check Availability
Floor Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA
  • BRADY 

    Floor Marking Tape, Solid, Continuous Roll, 1" Width, 1 EA

  • Item # 6XU27
  • Mfr. Model # 81874
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This high-intensity, glow-in-the-dark tape is recommended for marking the leading edges of steps and landings, door frames, and handrails. It is engineered to provide a bright, long-lasting afterglow to help guide people to safety.
Show More Close
 

Technical Specifications

Item # 6XU27
Mfr. Model # 81874
UNSPSC #31201520
Shipping Weight 2.06 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color White
Width 1"
Roll Length 250 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Thickness 0.010"
Performance Temp. 50 Degrees to 230 Degrees F
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards MEA #218-05-M, NYC

* This product's country of origin is subject to change

Compliance and Restrictions