This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 14Z576
  • Mfr. Model # 102834
Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

See alternate products available online.

Product Details

This vinyl marking tape is designed to stick firmly to most clean, dry surfaces. It is manufactured with long-wearing B-7569 vinyl.
Show More Close
 

Technical Specifications

Item # 14Z576
Mfr. Model # 102834
UNSPSC #31201520
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Green
Width 4"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.006"
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards RoHS
* This product's country of origin is subject to change

Welcome Sign In