Check Availability
  • BRADY 

    Floor Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 14Z572
  • Mfr. Model # 58220
Floor Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This vinyl marking tape is designed to stick firmly to most clean, dry surfaces. It is manufactured with long-wearing B-7569 vinyl.
Show More Close
 

Technical Specifications

Item # 14Z572
Mfr. Model # 58220
UNSPSC #31201520
Shipping Weight 0.75 lbs
Country of Origin China *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Blue
Width 2"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.004"
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards RoHS
* This product's country of origin is subject to change

Compliance and Restrictions