Check Availability
Floor Marking Tape, Solid, L, 1" Width, 750 PK
  • BRADY 

    Floor Marking Tape, Solid, L, 1" Width, 750 PK

  • Item # 14D466
  • Mfr. Model # 121416
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These corner markers are designed to quickly define storage locations on workbenches, desktops, and shelves.
Show More Close
 

Technical Specifications

Item # 14D466
Mfr. Model # 121416
UNSPSC #31201520
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Green
Width 1"
Tape Strip Length 1"
Tape Format Die Cut - Tag
Die Cut Shape L
Material Vinyl
Thickness 0.004"
Performance Temp. 50 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards RoHS

* This product's country of origin is subject to change

Compliance and Restrictions