Check Availability
  • BRADY 

    Floor Marking Tape, Solid, T, 2" Width, 20 PK

  • Item # 12D522
  • Mfr. Model # 104436
Floor Marking Tape, Solid, T, 2" Width, 20 PK Floor Marking Tape,T,2In W,5In L,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Toughstripeâ„¢ corner marks are made of durable polyester to resist damage and wear in skid and pallet storage areas.
Show More Close
 

Technical Specifications

Item # 12D522
Mfr. Model # 104436
UNSPSC #31201520
Shipping Weight 0.55 lbs
Country of Origin Mexico *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Red
Width 2"
Tape Strip Length 5"
Tape Format Die Cut - Tag
Die Cut Shape T
Material Polyester
Thickness 0.008"
Performance Temp. 0 Degrees to 130 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
* This product's country of origin is subject to change

Compliance and Restrictions