Check Availability
  • BRADY 

    Floor Marking Tape, Solid, L, 4" Width, 20 PK

  • Item # 12D518
  • Mfr. Model # 104457
Floor Marking Tape, Solid, L, 4" Width, 20 PK Floor Marking Tape,L,4In W,10In L,PK20 Floor Marking Tape,L,4In W,10In L,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Toughstripeâ„¢ corner marks are made of durable polyester to resist damage and wear in skid and pallet storage areas.
Show More Close
 

Technical Specifications

Item # 12D518
Mfr. Model # 104457
UNSPSC #31201520
Catalog Page 1912
Shipping Weight 1.15 lbs
Country of Origin Mexico *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Yellow
Width 4"
Tape Strip Length 10"
Tape Format Die Cut - Tag
Die Cut Shape L
Material Polyester
Thickness 0.008"
Performance Temp. 0 Degrees to 130 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
* This product's country of origin is subject to change

Compliance and Restrictions