Check Availability
  • BRADY 

    Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 12A017
  • Mfr. Model # 142163
Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA Floor Marking Tape,Roll,3In W,100 ft. L Floor Marking Tape,Roll,3In W,100 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with the GlobalMarkĀ® label printer (sold separately), GlobalMark 3" Toughstripe Labels feature an overlaminate for creating custom-printed floor labels. They offer durability and performance. The 3-step process allows users to print labels, position on floor, and apply overlaminate.
Show More Close
 

Technical Specifications

Item # 12A017
Mfr. Model # 142163
UNSPSC #31201520
Shipping Weight 3.9 lbs
Country of Origin Mexico *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Clear, Yellow
Width 3"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Thickness 2 mil
Performance Temp. 0 Degrees to 130 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards UL Recognized, CSA Accepted
Includes Roll Tape, Roll Overlaminate
* This product's country of origin is subject to change

Compliance and Restrictions