Check Availability
  • BRADY 

    Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 11Z106
  • Mfr. Model # 104341
Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA Floor Marking Tape,Roll,3In W,100 ft. L Floor Marking Tape,Roll,3In W,100 ft. L Floor Marking Tape,Roll,3In W,100 ft. L Floor Marking Tape,Roll,3In W,100 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Toughstripeâ„¢ polyester floor marking tape is engineered to offer a long-lasting, heavy-duty solution for marking floors, aisles, work cells, and other designated areas throughout facilities. It offers superior durability and is designed to be easily removed without causing damage or leaving adhesive residue.
Show More Close
 

Technical Specifications

Item # 11Z106
Mfr. Model # 104341
UNSPSC #31201520
Catalog Page 1912
Shipping Weight 2.06 lbs
Country of Origin Mexico *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color White
Width 3"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Thickness 0.008"
Performance Temp. 0 Degrees to 130 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
* This product's country of origin is subject to change

Compliance and Restrictions