Check Availability
  • BRADY 

    Floor Marking Sign, Message, Rectangle, 14" Width, 1 EA

  • Item # 12D561
  • Mfr. Model # 104488
Floor Marking Sign, Message, Rectangle, 14" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This floor safety sign is manufactured with durable floor marking tape and backed with an aggressive, high-performance adhesive. It features a highly visible, glossy appearance for communicating important safety and warning messages to employees. It is also designed with sections of antiskid material to help prevent accidental slips, trips, and falls.
Show More Close
 

Technical Specifications

Item # 12D561
Mfr. Model # 104488
UNSPSC #31201520
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Floor Marking Sign
Pattern Message
Safety Tape Color Black, Magenta, Yellow
Width 14"
Tape Strip Length 14"
Tape Format Die Cut - Tag
Die Cut Shape Rectangle
Material Polyester
Thickness 3 mil
Performance Temp. 0 Degrees to 130 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Radiation Area (w/Picto)
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions