Check Availability
  • BRADY 

    First Aid, Safety First, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 40T901
  • Mfr. Model # 127433
First Aid, Safety First, Polyester, 10" x 14", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40T901
Mfr. Model # 127433
UNSPSC #55121704
Shipping Weight 0.07 lbs
Country of Origin USA *
Item First Aid Sign
Sign Subject Matter First Aid
Height 10"
Width 14"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header Safety First
Header Legend Color White
Header Background Color Green
Legend First Aid Location
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms