Check Availability
  • BRADY 

    Fire Stairways Sign,7 x 10In,AL,ENG,SURF

  • Item # 1M190
  • Mfr. Model # 41062
Fire Stairways Sign,7 x 10In,AL,ENG,SURF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instructional safety safety sign delivers critical messages to help protect your personnel and visitors. Available in fliberglass, plastic, and self-adhesive polyester.
Show More Close
 

Technical Specifications

Item # 1M190
Mfr. Model # 41062
UNSPSC #55121704
Catalog Page 1919
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Fire Stairways Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms