Check Availability
  • BRADY 

    Sign,In Case Of Fire,7"x7"

  • Item # 1L231
  • Mfr. Model # 84684
Sign,In Case Of Fire,7"x7"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instructional safety safety sign delivers critical messages to help protect your personnel and visitors. Available in fiberglass, aluminum, and plastic.
Show More Close
 

Technical Specifications

Item # 1L231
Mfr. Model # 84684
UNSPSC #55121704
Catalog Page 1919
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Fire Stairways Sign
Sign Subject Matter Exit and Entrance
Height 7"
Width 7"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Square
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms