Check Availability
Fire Exit Sign,10 x 7In,Red/Blk and Grn
  • BRADY 

    Fire Exit Sign,10 x 7In,Red/Blk and Grn

  • Item # 41G029
  • Mfr. Model # 90554
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 41G029
Mfr. Model # 90554
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Fire Exit Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 7"
Thickness 0.008"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend In Case Of Fire Do Not Use Elevators Use Stairways
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms