This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Fire Equipment, No Header, Polyester, 3-1/2" x 10", Adhesive Surface, Not Retroreflective

  • Item # 6FL81
  • Mfr. Model # 85356
Fire Equipment, No Header, Polyester, 3-1/2" x 10", Adhesive Surface, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 6FL81
Mfr. Model # 85356
UNSPSC #55121704
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Fire Blanket Sign
Sign Subject Matter Fire Equipment
Height 3-1/2"
Width 10"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Fire Blanket
Sign Legend Color Black, Green
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms