Check Availability
  • BRADY 

    Fire Equipment, No Header, Polyester, 14" x 5", Adhesive Surface, Not Retroreflective

  • Item # 41G016
  • Mfr. Model # 90376
Fire Equipment, No Header, Polyester, 14" x 5", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41G016
Mfr. Model # 90376
UNSPSC #55121704
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Fire Blanket Sign
Sign Subject Matter Fire Equipment
Height 14"
Width 5"
Thickness 0.010"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Fire Blanket
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms