This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BRADY 

    Fire Equipment, No Header, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 40P872
  • Mfr. Model # 123782
Fire Equipment, No Header, Aluminum, 14" x 10", With Mounting Holes, Not Retroreflective

See alternate products available online.

Technical Specifications

Item # 40P872
Mfr. Model # 123782
UNSPSC #55121704
Shipping Weight 0.54 lbs
Country of Origin USA *
Item Fire Extinguisher Sign
Sign Subject Matter Fire Equipment
Height 14"
Width 10"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Fire Extinguisher Keep Clear At All Times
Sign Legend Color Black, Red, White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms