Check Availability
  • BRADY 

    Fire Equipment, No Header, Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 40P869
  • Mfr. Model # 123779
Fire Equipment, No Header, Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40P869
Mfr. Model # 123779
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Fire Extinguisher Sign
Sign Subject Matter Fire Equipment
Height 10"
Width 7"
Thickness 0.035"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Fire Extinguisher Keep Clear At All Times
Sign Legend Color Black, Red, White
Sign Background Color Red, White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 230 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms