Check Availability
  • BRADY 

    Fire Equipment, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective

  • Item # 29UD77
  • Mfr. Model # 103611
Fire Equipment, No Header, Polyester, 7" x 10", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29UD77
Mfr. Model # 103611
UNSPSC #55121704
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Fire Sign
Sign Subject Matter Fire Equipment
Height 7"
Width 10"
Thickness 0.008"
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Header No Header
Legend Fire Department Connection
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant No
Operating Temp. Range -40 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms